missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ HistoBond™ Adhesive Microscope Slides
Click to view available options
Material:
Glass
Edges:
90°, Ground
Description
- Adhesive surfaces
- In compliance with DIN ISO 8037/1
- Pre-cleaned, ready for use, autoclavable
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications
Specifications
Length (Metric) | 76 mm |
Width (Metric) | 26 mm |
Edges | 90°, Ground |
Frosted | Silky Frosted Marking Area |
Material | Glass |
Precleaned | Yes |
Thickness (Metric) | 1 mm |
Type | Microscope Slide |
Color | Pure White |
Certifications/Compliance | CE Mark, DIN ISO 8037/1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction