missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy Duty Carboy
Click to view available options
Capacity (Metric):
13.2 L
19 L
Description
Suitable for storage of distilled water and standard solutions
- KIMAX™ carboy-style bottle with sloping shoulders
- Neck is tooled for a uniform fit with a #12 rubber stopper
- 5 gallon size is designed from Federal Specification DD-B-597
- 3-port platinum-cured stopper assembly, and sanitary PVDF clamp provide sterile fluid transfer with no extractables, as required in bio-tech and pharmaceutical applications
- Stopper ports are designed to connect 1/8 in., 1/4 in. (4-port stopper has two 1/4 in. ports) and 3/8 in. silicone tubing
- Autoclavable
- Non-sterile

Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 3.5 gal. |
Capacity (Metric) | 13.2 L |
Closure Type | Stopper |
Color | Clear |
Diameter (English) Outer | 10.1 in. |
Diameter (Metric) Outer | 25.7 cm |
For Use With (Application) | Storing and Dispensing Solutions |
Height (English) | 17.6 in. |
Height (Metric) | 44.8 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction